DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Valley Hot & Cold Faucet Stem

LIN101229

Material:

SPECIFICATIONS

Brand Model Compatibility
Valley
Collection
Valley
Length
1-7/8 in
Material
Plastic

Starting at
$4.72
EACH
  • QUANTITY