DESCRIPTION

  • Broach count: 22
  • Hot

Lincoln Products® Renu® Hot Faucet Stem for American Standard

LIN100418

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Renu®
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-3/4 in
Type
Hot

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.65
EACH
  • QUANTITY

DOCUMENTS