DESCRIPTION

  • Broach count: 16

Lincoln Products® Hot Harden W/S Stem

LIN101625

Material:

SPECIFICATIONS

Brand Model Compatibility
Harden Widespread Faucets
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Lead Law Compliant
Yes
Length
4-5/8 in
Material
Ceramic
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$33.65
EACH
  • QUANTITY