DESCRIPTION

  • Backed by T&S reliability built in
  • Hot
  • Removable insert for compression cartridge
  • Used with compression cartridges

T&S Brass Hot Insert

T00078820

Cartridge Type:

SPECIFICATIONS

Cartridge Type
Compression
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
1.5 gpm
Height
1-1/2 in
Lead Law Compliant
Yes
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$10.7
EACH
  • QUANTITY

DOCUMENTS