DESCRIPTION

  • For B-1100 model

T&S Brass Hot Spindle For B-1100

T00080025

Cartridge Type:

SPECIFICATIONS

Cartridge Type
Diverter
Color Finish
Chrome
Color Finish Category
Chromes
Lead Law Compliant
Yes

Starting at
$14.5
EACH
  • QUANTITY