DESCRIPTION

Lincoln Products® Hot Stem

LIN101627

Material:

Ceramic

SPECIFICATIONS

Brand Model Compatibility
Glacier Bay
Lead Law Compliant
Yes
Length
2 in
Material
Ceramic

Starting at
$21.85
EACH
  • QUANTITY