DESCRIPTION

Lincoln Products® Ice Maker Valve Angle in Chrome

LIN109330

Fitting Sizes:

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Lead Law Compliant
Yes

Starting at
Call for Pricing
  • QUANTITY