DESCRIPTION

  • Insulated handle
  • Replacement for Fisher pre-rinse units

Fisher Insulated Handle

F71390

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Handle Type
Insulated
Height
5-3/4 in
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Width
1 in

Starting at
$28.36
EACH
  • QUANTITY