J-Channel Style Sink Clips and Screws Contractor 12-Pack
J-Channel Style Sink Clips and Screws Contractor 12-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes clip and screw to secure sink to counter top
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Hardware Included:
- No
- MA Approved -:
- No
- Material:
- Metal
- Package Quantity:
- Pack of 12
- Product Type:
- Clip
- WaterSense Labeled:
- No