DESCRIPTION

  • American Standard® handle
  • Fits American Standard® lavatory faucets
  • Hot
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Kitchen Lavatory Faucet Handle

LIN101335

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes

Starting at
$15.6
EACH
  • QUANTITY