Fits all Pull-Out Spout in White

You last purchased this on
 
Lincoln Products®

Fits all Pull-Out Spout in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lincoln Products®

Fits all Pull-Out Spout in White

  • Fast #
  • Part #LIN100358
  • Item #1226877
  • Manufacturer Part #100358
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits most pull-out faucets. Including American Standard®, Delta®, Eljer®, Gerber®, Kohler®, Moen®, Sterling®, Valley®, and most Italian and Asian Imports
  • Fit-All kitchen faucet pull-out spout
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Part Type:
Spout
Spout Type:
Pull-Out
WaterSense Labeled:
No