DESCRIPTION

  • Carded
  • Fits Kohler® Wellworth® and Rialto® toilets
  • Includes chain
  • Kohler® style for Wellworth® and Rialto®
  • Replaces K87449 and K49114
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Kohler Style Flapper

LIN101044

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Kohler Wellworth® and Rialto® Toilets
Color Finish
Black
Color Finish Category
Blacks
WaterSense Labeled
No

Starting at
$3.15
EACH
  • QUANTITY

DOCUMENTS