DESCRIPTION

  • Chrome
  • Fits Wellworth™, Waterguard/Lite
  • Kohler® style
  • Plastic nut
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Kohler Style Tank Lever Handle

LIN100913

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Kohler Wellworth® Toilets
Color Finish
Chrome
Color Finish Category
Chromes
Handle Type
Trip Lever
WaterSense Labeled
No

Starting at
$6.43
EACH
  • QUANTITY

DOCUMENTS