DESCRIPTION

  • Carded
  • Genuine Pfister® part
  • Hot
  • Replacement handle for Price Pfister® Contessa - large

Lincoln Products® Contessa Large Handle Hot Water

LIN131404

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Contessa
Color Finish
Clear
Color Finish Category
Clear
Handle Material
Acrylic
Material
Acrylic

Starting at
$23.42
EACH
  • QUANTITY

DOCUMENTS