DESCRIPTION

  • Carded
  • Cold
  • Description: Seat
  • Fits hydro seal faucets
  • Hydroseal faucet stem
  • Lead Law Compliant

Pfister Large Valve Seat

P970500

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brass
Color Finish Category
Brass Tones
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$0.84
EACH
  • QUANTITY

DOCUMENTS