DESCRIPTION

  • Carded
  • Chateau lavatory faucet replacement knob
  • Fits Moen® Chateau lavatory faucets only
  • Handle and button
  • Includes screw

Moen Chateau® Lavatory Handle Button Single Handle

M96791

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Chateau®
Color Finish
Clear
Color Finish Category
Clear
Handle Material
Acrylic
Handle Type
Knob
Length
2-1/2 in
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$26.57
EACH
  • QUANTITY