DESCRIPTION

  • Carded
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Avante Lavatory Handle with Button

LIN101408

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Price Pfister Avante Valves
Collection
Avante
Color Finish
Clear
Color Finish Category
Clear
Handle Material
Lucite
Handle Type
Knob

Starting at
$6.33
EACH
  • QUANTITY