DESCRIPTION

  • Brass
  • Ceramic cartridge
  • Complete self contained mechanism
  • Corrosion resistant components to prolong life of product

Chicago Faucet Left Hand Ceramic Cartridge

C1100XKJKABNF

Cartridge Type:

Ceramic

SPECIFICATIONS

Cartridge Type
Ceramic
Color Finish
Brass
Color Finish Category
Brass Tones
Lead Law Compliant
Yes
Material
Brass

Starting at
$28.47
EACH
  • QUANTITY