DESCRIPTION

  • Cartridge includes spring check
  • Chrome
  • Complete assembly
  • Left hand cold cartridge

T&S Brass Left Hand Pre Rinse

T00271140

Cartridge Type:

SPECIFICATIONS

Cartridge Type
Hot, Left, Spring Check
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
2.2 gpm
Height
3-1/4 in
Lead Law Compliant
Yes

Starting at
$59.6
EACH
  • QUANTITY

DOCUMENTS