DESCRIPTION

  • Corrosion resistant components to prolong life of product
  • Hot water
  • Quarter-turn compression cartridge
  • Replaceable components for economical servicing
  • Type: Hot

Chicago Faucet Left Hand Quaturn Cartridge

C1100XTJKABNF

Cartridge Type:

SPECIFICATIONS

Cartridge Type
Left Hand Quaturn
Color Finish
Brass
Color Finish Category
Brass Tones
Lead Law Compliant
Yes
Material
Brass

Starting at
$22.74
EACH
  • QUANTITY