DESCRIPTION

  • Brass
  • Corrosion resistant components to prolong life of product
  • Quarter-turn compression cartridge
  • Replaceable components for economical servicing

Chicago Faucet Left Hand Quaturn Cartridge

C377XTLHJKABNF

Cartridge Type:

Compression

SPECIFICATIONS

Cartridge Type
Compression
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle

Starting at
$28.42
EACH
  • QUANTITY