DESCRIPTION

  • Fisher® Genuine repair part
  • Includes handle screw, red and blue button, lever handle, bibb cap, duck gasket, washer, swivel stem, seat washer, screw and lube
  • Repairs 1/2" left hand swivel stems

Fisher Left Hand Swivel Stem Kit

F54526

Fitting Sizes:

1/2 in

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Material
Stainless Steel

Starting at
$28.36
EACH
  • QUANTITY