DESCRIPTION

  • Broach count: 12
  • Compression stem
  • Hot left hand turn

Lincoln Products® Left Hand Turn Stem Crane

LIN100411

Type:

Hot

SPECIFICATIONS

Brand Model Compatibility
Crane
Color Finish
Polished Chrome
Color Finish Category
Chromes
Lead Law Compliant
Yes
Length
2-5/16 in
Type
Hot

Starting at
$16.14
EACH
  • QUANTITY