Lincoln Products®
Lever Handle Bubbler in Polished Chrome
Part #LIN063305 | Manufacturer Part #063305
Product Details
- Solid brass construction
- Self-closing
- Inlet: 1/2" FIP
Specifications
ADA Compliant: No
Faucet Connection: FIP
Faucet Connection Size: 1/2 in
Handle Type: Lever
Lead Law Compliant: Yes
NSF Certified: Yes
NSF Specifications: NSF61.SEC.9/NSF 372
Type: LIN063305