DESCRIPTION

  • Color/Finish: Polished Chrome
  • Metal 3 handles
  • Pfister Verve Lavatory Faucet

Pfister ClearFlo™ Metal 3-Handle Rebuild Kit

PS10230

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
ClearFlo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Knob
Material
Brass
Number of Handles
Three Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$68.42
EACH
  • QUANTITY

DOCUMENTS