DESCRIPTION

Lincoln Products® Metal Faucet Seat

LIN101150

Fitting Sizes:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
7/16 in
Material
Metal

Starting at
Call for Pricing
  • QUANTITY