DESCRIPTION

  • Chrome plated handles
  • Fits most old style faucets with
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Metal Fit All Diverter Handle

LIN101487

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Vibrant Polished Brass
Color Finish Category
Brass Tones
Handle Type
Knob
Material
Brass
Number of Handles
Single Handle

Starting at
$9.91
EACH
  • QUANTITY

DOCUMENTS