DESCRIPTION

  • Chrome plated handles
  • Fits most old style faucets with
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Persona® Metal Fit All Shower Handle

LIN101486

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Persona®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Knob
Length
1-1/2 in
Material
Brass
Number of Handles
Two Handle

Starting at
$17.55
EACH
  • QUANTITY

DOCUMENTS