Metal Handle Kit in Polished Chrome

Part #LIN111841  |  Item #4892818  |  Manufacturer Part #111841

$52.71 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Contains everything needed for a complete valve rebuild

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: Central Brass Faucets

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Knob

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Handles: Three Handle