DESCRIPTION

  • Carded
  • Color/Finish: Polished Chrome
  • For Mixet
  • Includes screw
  • Replaces round metal or acrylic handles

Moen Rite-Temp® Metal Round Handle

MMRHMET

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Rite-Temp®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Handle Material
Acrylic
Handle Type
Knob
Material
Brass
Number of Handles
Single Handle

Starting at
$12.12
EACH
  • QUANTITY

DOCUMENTS