DESCRIPTION

  • Fits all Pfister tub and shower valves
  • Mfr# S72-1111
  • Plastic
  • Sold in 3 pack
  • Use to adjust depth of flange

Pfister Nipple Escutcheon

PS72111

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$4.71
EACH
  • QUANTITY