Hot & Cold Stem
Hot & Cold Stem
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hot and cold
- Fits American Standard® faucets
Documents
Specifications
- Faucet Part Type:
- Stem
- Length:
- 4-1/4 in
- MA Approved -:
- No
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No