DESCRIPTION

  • Color/Finish: Polished Chrome
  • Complete with brass screws
  • Mfr# 960 041A
  • Pfister® waste plate
  • With trip handle

Lincoln Products® Pfister® Overflow Plate Trip Lever

LIN132107

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Pfister®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Trip Handle
IsAcceptableImage
Material
Brass

Starting at
$20.71
EACH
  • QUANTITY