DESCRIPTION

  • Carded
  • Color/Finish: Clear
  • For lavatory and tub/shower
  • Quantity: 2
  • Windsor

Lincoln Products Windsor® Pair Of Large Acrylic Lavatory Tub and Shower Handle Two Handle

PS40741A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Windsor®
Color Finish
Clear
Color Finish Category
Clear
Handle Material
Acrylic
Handle Type
Knob
Installation Type
Deck Mount
Material
Brass
Number of Handles
Single Handle

Starting at
$8.19
EACH
  • QUANTITY

DOCUMENTS