DESCRIPTION

  • Color/Finish: Polished Chrome
  • For lavatory and tub/shower
  • Quantity: 2
  • Verve

Pfister Verve® Pair Of Large Metal Lavatory Tub and Shower Handle Single Handle

PS40511A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Verve®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Knob
Installation Type
Deck Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.43
EACH
  • QUANTITY

DOCUMENTS