DESCRIPTION

  • Push button diverter
  • Push button diverter assembly for one handle tub/shower
  • Push button diverter for Delta® tub and shower valves

Delta Faucet Push Button Diverter Assembly

DRP5649

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Depth
4 in
Height
2-7/16 in
Length
6-15/16 in
WaterSense Labeled
No

Starting at
$27.62
EACH
  • QUANTITY