DESCRIPTION

Lincoln Products® R-42 Fiber and Nitrile O-Ring

LIN110142

Inside Diameter:

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Inside Diameter
3 in
Material
Fiber, Rubber
Material Type
Nitrile

Starting at
$1.55
per PACK
  • QUANTITY