DESCRIPTION

Lincoln Products® R-44 Fiber and Nitrile O-Ring

LIN110145

Inside Diameter:

3 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Inside Diameter
3 in
Material
Fiber, Rubber
Material Type
Nitrile

Starting at
$1.38
per PACK
  • QUANTITY