DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products R-47 Fiber and Nitrile O-Ring

LIN110147

Inside Diameter:

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Inside Diameter
3 in
Material
Fiber, Rubber
Material Type
Nitrile

Starting at
Call for Pricing
  • QUANTITY