DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products R-51 Rubber O-Ring

LIN110151

Inside Diameter:

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Inside Diameter
3 in
Material
Rubber
Material Type
EPDM

Starting at
$1.93
per PACK
  • QUANTITY