DESCRIPTION

Lincoln Products® R-53 Rubber O-Ring

LIN110153

Inside Diameter:

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Inside Diameter
3 in
Material
Rubber
Material Type
EPDM

Starting at
Call for Pricing
  • QUANTITY