DESCRIPTION

  • Includes plastic float

Lincoln Products® Rebuild Kit

LIN100815

Brand Model Compatibility:

Kohler K-3386-0 One-Piece Round-Front Toilet

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Kohler K-3386-0 One-Piece Round-Front Toilet
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
No

Starting at
$57.05
EACH
  • QUANTITY