DESCRIPTION

  • Carded
  • Fits TOTO® G-max toilets
  • Includes chain
  • Red flapper for Toto G-max closet
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Red Flapper for Toto G-Max Closet

LIN101077

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Toto® G-max Toilets
Color Finish
Red
Color Finish Category
Reds
Height
7-1/2 in
Length
2.63 in
Material
Rubber
WaterSense Labeled
No
Width
4-7/8 in

Starting at
$7.85
EACH
  • QUANTITY