Red Flapper for Toto G-Max Toilets
Red Flapper for Toto G-Max Toilets
Package Quantity Info:
EA: 1 CA: 6 PT: 636-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits TOTO® G-max toilets
- Includes chain
- Red flapper for Toto G-max closet
- Carded
Specifications
- Brand Model Compatibility:
- Toto® G-max Toilets
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Length:
- 7-1/2 in
- Material:
- Rubber
- WaterSense Labeled:
- No
- Width:
- 4-7/8 in