DESCRIPTION

  • Single handle valves
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Replacement Cartridges

LIN102306

Cartridge Type:

SPECIFICATIONS

Brand Model Compatibility
Moen®
Cartridge Type
Replacement
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
4-1/4 in
Material
Metal
Number of Handles
Single Handle

Starting at
$26.85
EACH
  • QUANTITY