DESCRIPTION

  • Posi-Temp cartridge and tool
  • Retainer clip lavatory faucet with tub/shower

Moen Retainer Clip

M883

Length:

SPECIFICATIONS

ADA Compliant
No
Height
1/16 in
Length
1.06 in
WaterSense Labeled
No
Width
7/8 in

Starting at
$3.53
EACH
  • QUANTITY