DESCRIPTION

  • For use with diaphragm kits

Zurn Industries AquaVantage® Retainer/Molded Disc

ZP6000E14

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Zurn Z6000
Collection
AquaVantage®
Color Finish
Blue
Color Finish Category
Blues
Material
Plastic
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$5.14
EACH
  • QUANTITY