DESCRIPTION

  • Brass
  • Corrosion resistant components to prolong life of product
  • Quarter-turn compression cartridge
  • Replaceable components for economical servicing

Chicago Faucet Right Hand Quaturn Cartridge

C377XTRHJKABNF

Cartridge Type:

SPECIFICATIONS

Cartridge Type
Compression
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle

Starting at
$27.59
EACH
  • QUANTITY