DESCRIPTION

  • Chrome
  • Hot
  • Screw

Pfister Round Acrylic Screw

P971860A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
IsAcceptableImage
Material
Acrylic
NSF Certified
No

Starting at
$0.55
EACH
  • QUANTITY

DOCUMENTS