DESCRIPTION

  • Acrylic
  • Carded
  • Replacement for Mixet
  • Replaces round chrome or acrylic handles
  • Round handles

Moen Rite-Temp® Round Volume Control Handle with Satin Chrome

MMRHSMK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Rite-Temp®
Color Finish
Smoke
Color Finish Category
Greys
Handle Material
Acrylic
Handle Type
Knob
Material
Brass
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$5.81
EACH
  • QUANTITY

DOCUMENTS